Shop All Combination Wrenches
Gray Tools
Combination Wrench 75mm, 12 Point, Black Oxide Finish
Mfr # MC75B
Zoro # G100871217
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # MC75B
- Zoro # G100871217
- UPC # 67965039667
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 75mm |
Description
Hex Size: 75mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280X)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M14x05 Thread, HSS, Bright, Right Hand Cutti (DWTSMT14X.5)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- GRAY TOOLS Combination Wrench 7mm, 1000V Insulated (MEB7-I)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Black Oxide Finish (3192B)
- GRAY TOOLS Combination Wrench 3-1/16", 12 Point, Satin Chrome Finish (3198)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88710)
- Gray Tools Combination Wrenches