Shop All Combination Wrenches
Gray Tools
Combination Wrench 73mm, 12 Point, Satin Chrome Finish
Mfr # MC73
Zoro # G900871219
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 73mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # MC73
- Zoro # G900871219
- UPC # 67965039636
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 73mm |
Description
Hex Size: 73mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 70487 6 Piece Color Coded Magnetic Nut Setter Metric Set & 76885 50 Piece MaxxTor Impact Bit Set (70487+76885)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/8 x 18 in. (38724)
- TOLSEN Aviation Snip Right Industrial Cr-Mo Construction Length:10, Two-Component Plastic Handle (30023)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- GRAY TOOLS Combination Wrench 15/16", 1000V Insulated (168B-I)
- GRAY TOOLS Combination Wrench 51mm, 12 Point, Black Oxide Finish (MC51B)
- GRAY TOOLS Combination Wrench 13mm, 1000V Insulated (MEB13-I)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- GRAY TOOLS Combination Wrench 7mm, 1000V Insulated (MEB7-I)
- OEMTOOLS 21 mm Jumbo Combination Wrench (22122)
- Gray Tools Wrenches