Shop All Combination Wrenches
Gray Tools
Combination Wrench 73mm, 12 Point, Black Oxide Finish
Mfr # MC73B
Zoro # G200871193
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 73mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # MC73B
- Zoro # G200871193
- UPC # 67965039643
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 73mm |
Description
Hex Size: 73mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1973701)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- REGAL CUTTING TOOLS 1/4-28 H3 3 Flt. Bottom Hand Tap (008356AS)
- GRAY TOOLS Combination Wrench 1-15/16", 12 Point, Satin Chrome Finish (3162)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- GRAY TOOLS Combination Wrench 3-5/8", 12 Point, Satin Chrome Finish (3316)
- GRAY TOOLS Combination Wrench 15/16", 1000V Insulated (168B-I)
- GRAY TOOLS Combination Wrench 51mm, 12 Point, Black Oxide Finish (MC51B)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Black Oxide Finish (3186B)
- PROTO Satin Combination Wrench 10 mm - 6 Point (J1210MHASD)
- Gray Tools Combination Wrenches