Shop All Combination Wrenches
Gray Tools
Combination Wrench 7/16", 1000V Insulated
Mfr # 161B-I
Zoro # G200874927
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 161B-I
- Zoro # G200874927
- UPC # 67965089280
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 2-7/8 in |
Description
Hex Size: 7/16". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J07522L)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- DEWALT 3/8" PP Industrial Cobalt (DWA1224)
- GRAY TOOLS Combination Wrench 15/16", 1000V Insulated (168B-I)
- GRAY TOOLS Combination Wrench 6mm, 1000V Insulated (MEB6-I)
- GRAY TOOLS Combination Wrench 13mm, 1000V Insulated (MEB13-I)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- GRAY TOOLS Combination Wrench 3", 12 Point, Black Oxide Finish (3196B)
- GRAY TOOLS Combination Wrench 43mm, 12 Point, Black Oxide Finish (MC43B)
- GRAY TOOLS Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish (3188)
- Gray Tools Wrenches