Shop All Combination Wrenches
Gray Tools
Combination Wrench 70mm, 12 Point, Black Oxide Finish
Mfr # MC70B
Zoro # G800871272
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MC70B
- Zoro # G800871272
- UPC # 67965039629
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 70mm |
Description
Hex Size: 70mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Box Beam Level, Aluminum, 24 in., Yellow (DWHT43025)
- POWERBUILT 12Mm Back-Tap Thread Repair Tool (641148)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SG)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- GRAY TOOLS Combination Wrench 1-15/16", 12 Point, Satin Chrome Finish (3162)
- GRAY TOOLS Combination Wrench 3-5/8", 12 Point, Satin Chrome Finish (3316)
- GRAY TOOLS Combination Wrench 3-1/16", 12 Point, Satin Chrome Finish (3198)
- GRAY TOOLS Combination Wrench 3-1/2", 12 Point, Satin Chrome Finish (3312)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Black Oxide Finish (3200B)
- STAHLWILLE TOOLS Combination Wrench Size 80 mm L.860 mm (40148080)
- Gray Tools Wrenches