Shop All Combination Wrenches
Gray Tools
Combination Wrench 65mm, 12 Point, Black Oxide Finish
Mfr # MC65B
Zoro # G500871244
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 65mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MC65B
- Zoro # G500871244
- UPC # 67965039568
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 65mm |
Description
Hex Size: 65mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- HUSQVARNA Charger, Capacity Charged in 1-Hour 9.4Ah (QC500)
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- DISSTON Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade, 2PK (1232UL-2)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Black Oxide Finish (3200B)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- GRAY TOOLS Combination Wrench 43mm, 12 Point, Black Oxide Finish (MC43B)
- GRAY TOOLS Combination Wrench 55mm, 12 Point, Black Oxide Finish (MC55B)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Black Oxide Finish (MC80B)
- MILWAUKEE TOOL 28mm Metric Combination Wrench (45-96-9528)
- Gray Tools Combination Wrenches