Shop All Combination Wrenches
Gray Tools
Combination Wrench 60mm, 12 Point, Satin Chrome Finish
Mfr # MC60
Zoro # G900871332
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MC60
- Zoro # G900871332
- UPC # 67965039513
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 60mm |
Description
Hex Size: 60mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP TILE SPACER CLIPS 96PK (99730)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder with No Lock-On (DWE43066N)
- BLACK & DECKER Cord W/2 Prong Plug, 10 Ft. (448557-98)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- GRAY TOOLS Combination Wrench 57mm, 12 Point, Black Oxide Finish (MC57B)
- GRAY TOOLS Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish (3188)
- GRAY TOOLS Combination Wrench 3-5/8", 12 Point, Satin Chrome Finish (3316)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- PROTO Combination Wrench, 3/8" Sz, 3-3/4" Length (J1212ES)
- Gray Tools Combination Wrenches