Shop All Combination Wrenches
Gray Tools
Combination Wrench 57mm, 12 Point, Satin Chrome Finish
Mfr # MC57
Zoro # G500871343
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 57mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MC57
- Zoro # G500871343
- UPC # 67965039483
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 57mm |
Description
Hex Size: 57mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points (J5554)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- WIHA Screwdriver Set, 6 pcs, Torx(R) (32596)
- BOSCH Crown Stops (MS1233)
- GRAY TOOLS Combination Wrench 3-5/8", 12 Point, Satin Chrome Finish (3316)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- GRAY TOOLS Combination Wrench 1-15/16", 12 Point, Satin Chrome Finish (3162)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- GRAY TOOLS Combination Wrench 15/16", 1000V Insulated (168B-I)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- HOLEX Combination wrench- chrome-plated- Width across flats: 15mm (613950 15)
- Gray Tools Combination Wrenches