Shop All Combination Wrenches
Gray Tools
Combination Wrench 51mm, 12 Point, Black Oxide Finish
Mfr # MC51B
Zoro # G300871253
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 51mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # MC51B
- Zoro # G300871253
- UPC # 67965039438
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 51mm |
Description
Hex Size: 51mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5MM Long Hex L Key (14610)
- HUSQVARNA FOOT KIT (596764701)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- JACOBS JK100-MT2 High Torque / High Precision Keyless 10mm Chuck with shank (31407D)
- GRAY TOOLS Combination Wrench 57mm, 12 Point, Black Oxide Finish (MC57B)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- GRAY TOOLS Combination Wrench 3-1/16", 12 Point, Satin Chrome Finish (3198)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MASD)
- Gray Tools Wrenches