Shop All Combination Wrenches
Gray Tools
Combination Wrench 50mm, 12 Point, Satin Chrome Finish
Mfr # MC50
Zoro # G300871215
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MC50
- Zoro # G300871215
- UPC # 67965039407
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 50mm |
Description
Hex Size: 50mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81024D)
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- WESTWARD 1/4 in Drive Impact Socket 4.5 mm Size 6 pt Standard Depth, Black Oxide (4LXZ6)
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- GRAY TOOLS Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish (3188)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 4", 12 Point, Satin Chrome Finish (3328)
- GRAY TOOLS Combination Wrench 3-1/16", 12 Point, Satin Chrome Finish (3198)
- GRAY TOOLS Combination Wrench 51mm, 12 Point, Black Oxide Finish (MC51B)
- WILLIAMS Williams OffSet Box Tubular Wrench, 1-1/8" (1236TOB)
- Gray Tools Combination Wrenches