Shop All Combination Wrenches
Gray Tools
Combination Wrench 50mm, 12 Point, Black Oxide Finish
Mfr # MC50B
Zoro # G900871202
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MC50B
- Zoro # G900871202
- UPC # 67965039414
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 50mm |
Description
Hex Size: 50mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 27 US)
- SUPERCUT 120-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252354)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30718P)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- GRAY TOOLS Combination Wrench 3-5/8", 12 Point, Satin Chrome Finish (3316)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- GRAY TOOLS Combination Wrench 55mm, 12 Point, Black Oxide Finish (MC55B)
- GRAY TOOLS Combination Wrench 3", 12 Point, Black Oxide Finish (3196B)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 13mm (81670)
- Gray Tools Wrenches