Shop All Combination Wrenches
Gray Tools
Combination Wrench 46mm, 12 Point, Satin Chrome Finish
Mfr # MC46
Zoro # G400871276
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 46mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MC46
- Zoro # G400871276
- UPC # 67965039384
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 46mm |
Description
Hex Size: 46mm. Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Jbg-10A 10 Industrial Bench Grinder (577103)
- TIMBER TUFF Curved Draw Shave 8 (TMB-08DC)
- AJAX TOOL WORKS RIVET 3/16" UNIVERSAL SET (AJA1636)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- GRAY TOOLS Combination Wrench 3-1/2", 12 Point, Satin Chrome Finish (3312)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Black Oxide Finish (MC80B)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 7mm, 1000V Insulated (MEB7-I)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- CS UNITEC Non Sparking Wrench, Combination, 13/16in, Beryllium Copper (EX206-070UB)
- Gray Tools Combination Wrenches