Shop All Combination Wrenches
Gray Tools
Combination Wrench 3/8", 1000V Insulated
Mfr # 160B-I
Zoro # G300874803
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 160B-I
- Zoro # G300874803
- UPC # 67965089273
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 1-1/16 in |
Description
Hex Size: 3/8". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- RIDGID RIDGID® 31105 #824 24" 3" Capacity Aluminum Straight Pipe Wrench (31105)
- URREA Square punch and Chisel Holder 8 1/2" (2108A)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134140001)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Satin Chrome Finish (MC80)
- GRAY TOOLS Combination Wrench 1-15/16", 12 Point, Satin Chrome Finish (3162)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Satin Chrome Finish (MC64)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Black Oxide Finish (3192B)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222BASD)
- Gray Tools Wrenches