Shop All Combination Wrenches
Gray Tools
Combination Wrench 3-1/2", 12 Point, Satin Chrome Finish
Mfr # 3312
Zoro # G600871359
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 3312
- Zoro # G600871359
- UPC # 67965020122
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 3-1/2 in |
Description
Hex Size: 3-1/2". Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- MILTON Lever Style Blow Gun, 1/4", Rubber Tip (S-148)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #3 (44073)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Satin Chrome Finish (MC64)
- GRAY TOOLS Combination Wrench 43mm, 12 Point, Black Oxide Finish (MC43B)
- GRAY TOOLS Combination Wrench 7mm, 1000V Insulated (MEB7-I)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- POWERBUILT 5/8" Combination Wrench Polished (644146)
- Gray Tools Wrenches