Shop All Combination Wrenches
Gray Tools
Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish
Mfr # 3178
Zoro # G200871353
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 3178
- Zoro # G200871353
- UPC # 67965019867
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 2-7/16" |
Description
Hex Size: 2-7/16". Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- CLESCO 1/4" ID Motor Shaft Arbor Small Type - Economy Style, A-320 (A-320)
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Black Oxide Finish (MC80B)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- GRAY TOOLS Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish (3188)
- WELLER Crescent 1-5/8 in. X 1-5/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW4)
- Gray Tools Wrenches