Shop All Combination Wrenches
Gray Tools
Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish
Mfr # 3174
Zoro # G300871277
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 3174
- Zoro # G300871277
- UPC # 67965019829
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 2-5/16" |
Description
Hex Size: 2-5/16". Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #48 (C09094)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel (AM4PBCG)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 1/8" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13221)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Cup & Die Set (2'' Conduit) (HPS212)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Black Oxide Finish (3186B)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 3-1/2", 12 Point, Satin Chrome Finish (3312)
- GRAY TOOLS Combination Wrench 4", 12 Point, Satin Chrome Finish (3328)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- GRAY TOOLS Combination Wrench 3-1/16", 12 Point, Satin Chrome Finish (3198)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- Gray Tools Combination Wrenches