Shop All Combination Wrenches
Gray Tools
Combination Wrench 2-3/8", 12 Point, Black Oxide Finish
Mfr # 3176B
Zoro # G100871309
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 3176B
- Zoro # G100871309
- UPC # 67965019850
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 2-3/8" |
Description
Hex Size: 2-3/8". Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCER 75 ft. Loggers Tapes, 3/8" Blade (46519GRG)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - XL, Black, Ballistic Polyester and Leather (55920)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Black Oxide Finish (3200B)
- GRAY TOOLS Combination Wrench 7mm, 1000V Insulated (MEB7-I)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Black Oxide Finish (3186B)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- GRAY TOOLS Combination Wrench 57mm, 12 Point, Black Oxide Finish (MC57B)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 21mm (1221MSC)
- Gray Tools Combination Wrenches