Shop All Combination Wrenches
Gray Tools
Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish
Mfr # 3188
Zoro # G100871255
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 3188
- Zoro # G100871255
- UPC # 67965019959
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 2-3/4" |
Description
Hex Size: 2-3/4". Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch (6926INS)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- GRAY TOOLS Combination Wrench 3-1/2", 12 Point, Satin Chrome Finish (3312)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- GRAY TOOLS Combination Wrench 43mm, 12 Point, Black Oxide Finish (MC43B)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- GRAY TOOLS Combination Wrench 55mm, 12 Point, Satin Chrome Finish (MC55)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- Gray Tools Wrenches