Shop All Combination Wrenches
Gray Tools
Combination Wrench 2-13/16", 12 Point, Black Oxide Finish
Mfr # 3190B
Zoro # G400871283
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 2-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 3190B
- Zoro # G400871283
- UPC # 67965019980
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 2-13/16" |
Description
Hex Size: 2-13/16". Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW ANDERSON Universal, 5/16"-18 Thread Size, With 12 Heli-Coil Inserts/ Installation Tool/ Tap (5521-5)
- PROTO SAE L Key, 1/4 in Tip Size, 3 1/4 in Long, 1 1/8 in Short (J46116)
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (709360)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1133)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Satin Chrome Finish (3192)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Black Oxide Finish (MC80B)
- GRAY TOOLS Combination Wrench 3", 12 Point, Black Oxide Finish (3196B)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Satin Chrome Finish (3194)
- GRAY TOOLS Combination Wrench 13mm, 1000V Insulated (MEB13-I)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- Gray Tools Wrenches