Shop All Combination Wrenches
Gray Tools
Combination Wrench 2", 12 Point, Black Oxide Finish
Mfr # 3164B
Zoro # G200871308
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 3164B
- Zoro # G200871308
- UPC # 67965019737
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 2" |
Description
Hex Size: 2". Drive Type: 12 Point. Precision broached for a tight and secure fit. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L94)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 21/64 (C23362)
- IRWIN Vise Grip VGP9LN 9 Inch Long Nose Locking Pliers (VGP9LN)
- IRWIN TR-73 - For Taps No. 0 to 1/4IN -Carded (12073)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Satin Chrome Finish (MC64)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Black Oxide Finish (3192B)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Black Oxide Finish (3200B)
- GRAY TOOLS Combination Wrench 6mm, 1000V Insulated (MEB6-I)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- Gray Tools Combination Wrenches