Shop All Combination Wrenches
Gray Tools
Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish
Mfr # 3186
Zoro # G500871282
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 2-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 3186
- Zoro # G500871282
- UPC # 67965019942
- Country of Origin Canada
- Category Combination Wrenches
Dimensions
Head Size | 2-11/16" |
Description
Hex Size: 2-11/16". Drive Type: 12 Point. Precision broached for a tight and secure fit. Satin chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 Lb Dead Blow Hammer (7080-0292)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- PROTO 1/4 in Drive Socket Set SAE 14 Pieces 1/8 in to 1/2 in , Chrome (J47114S)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-100')
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Satin Chrome Finish (3194)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 15/16", 1000V Insulated (168B-I)
- GRAY TOOLS Combination Wrench 2-7/8", 12 Point, Black Oxide Finish (3192B)
- GRAY TOOLS Combination Wrench 57mm, 12 Point, Black Oxide Finish (MC57B)
- GRAY TOOLS Combination Wrench 7mm, 1000V Insulated (MEB7-I)
- MARTIN TOOLS SPROCKET & GEAR WRENCH DBL BOX 1-1/16" X 1-1/4" 12 PT IM (MT8037)
- Gray Tools Combination Wrenches