Shop All Combination Wrenches
Gray Tools
Combination Wrench 16mm, 1000V Insulated
Mfr # MEB16-I
Zoro # G900874746
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MEB16-I
- Zoro # G900874746
- UPC # 67965089488
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 16 mm |
Description
Hex Size: 16mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- MILWAUKEE TOOL EXACT 1/2" Stainless Steel Punch (49-16-2661S)
- THRIFCO PLUMBING 1/2 Inch to 2 Inch Radiator Valve Spud Wrench (5110047)
- GRK FASTENERS STAR BIT T25 X 3"" GRN 2P (87445)
- GRAY TOOLS Combination Wrench 1-15/16", 12 Point, Satin Chrome Finish (3162)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Satin Chrome Finish (3194)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 3-1/16", 12 Point, Satin Chrome Finish (3198)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Satin Chrome Finish (MC64)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- GEDORE Open Ended Wrench, 50mm (894 50)
- Gray Tools Combination Wrenches