Shop All Combination Wrenches
Gray Tools
Combination Wrench 15mm, 1000V Insulated
Mfr # MEB15-I
Zoro # G100874713
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MEB15-I
- Zoro # G100874713
- UPC # 67965089471
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 15 mm |
Description
Hex Size: 15mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- HYDE Joint Knife, Flexible, 3", SS (06358)
- GREENLEE 8.4" Crimp Trpzd Fc26-10 26 to 10 AWG (K32GL)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 13mm, 1000V Insulated (MEB13-I)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- GRAY TOOLS Combination Wrench 57mm, 12 Point, Black Oxide Finish (MC57B)
- PROTO Combination Wrench, SAE, 5/8" Head Sz (J1220ASD)
- Gray Tools Wrenches