Shop All Combination Wrenches
Gray Tools
Combination Wrench 14mm, 1000V Insulated
Mfr # MEB14-I
Zoro # G100874812
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MEB14-I
- Zoro # G100874812
- UPC # 67965089464
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 14 mm |
Description
Hex Size: 14mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Dry Core Bit (48-17-0135)
- JAMESON Glow Rod Kit with 10-1/2 Feet of Fiberglass Fish Rod (7S-718T)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 5/8, 3 1/2 (52-365)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1414HA)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Black Oxide Finish (MC80B)
- GRAY TOOLS Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish (3188)
- GRAY TOOLS Combination Wrench 4", 12 Point, Satin Chrome Finish (3328)
- GRAY TOOLS Combination Wrench 43mm, 12 Point, Black Oxide Finish (MC43B)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Black Oxide Finish (3186B)
- GRAY TOOLS Combination Wrench 51mm, 12 Point, Black Oxide Finish (MC51B)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- Gray Tools Combination Wrenches