Shop All Combination Wrenches
Gray Tools
Combination Wrench 12mm, 1000V Insulated
Mfr # MEB12-I
Zoro # G400874840
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MEB12-I
- Zoro # G400874840
- UPC # 67965089440
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 12 mm |
Description
Hex Size: 12mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T25 Power Bit (48-32-4561)
- SIMONDS Handy File, American, 8 In. L, 31/32 In. W (78187600)
- KLEIN TOOLS IDC Connector Crimping Pliers - Spring-Loaded (D234-6C)
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Black Oxide Finish (3186B)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- GRAY TOOLS Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish (3188)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Satin Chrome Finish (3194)
- GRAY TOOLS Combination Wrench 3", 12 Point, Black Oxide Finish (3196B)
- GRAY TOOLS Combination Wrench 3-1/2", 12 Point, Satin Chrome Finish (3312)
- TEKTON 37 mm Combination Wrench (WCB24037)
- Gray Tools Combination Wrenches