Shop All Combination Wrenches
Gray Tools
Combination Wrench 1/2", 1000V Insulated
Mfr # 162B-I
Zoro # G300874896
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 162B-I
- Zoro # G300874896
- UPC # 67965089297
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 15 in |
Description
Hex Size: 1/2". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP 1-3/8" Diamond Hole Saw (XC-T1375)
- WILTON Replacement Vise Jaw, Copper, 5 in, PR (404-5)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int, Green, 1200 ft. (40-6544)
- ACDELCO 3/4" Angle Digital Torque Wrench, 44 to 443 ft-lbs ARM319-6A (ARM319-6A)
- GRAY TOOLS Combination Wrench 54mm, 12 Point, Black Oxide Finish (MC54B)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 3-5/8", 12 Point, Satin Chrome Finish (3316)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- Gray Tools Combination Wrenches