Shop All Combination Wrenches
Gray Tools
Combination Wrench 11mm, 1000V Insulated
Mfr # MEB11-I
Zoro # G500874757
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MEB11-I
- Zoro # G500874757
- UPC # 67965089433
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 11 mm |
Description
Hex Size: 11mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- AMERICAN FORGE & FOUNDRY 3" Drive, 3" 8 Points (18507)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 17mm Open End (10-17MM)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- GRAY TOOLS Combination Wrench 15/16", 1000V Insulated (168B-I)
- GRAY TOOLS Combination Wrench 55mm, 12 Point, Black Oxide Finish (MC55B)
- GRAY TOOLS Combination Wrench 51mm, 12 Point, Black Oxide Finish (MC51B)
- GRAY TOOLS Combination Wrench 3-1/2", 12 Point, Satin Chrome Finish (3312)
- GRAY TOOLS Combination Wrench 57mm, 12 Point, Black Oxide Finish (MC57B)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88410)
- Gray Tools Combination Wrenches