Shop All Combination Wrenches
Gray Tools
Combination Wrench 1", 1000V Insulated
Mfr # 169B-I
Zoro # G800874976
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 169B-I
- Zoro # G800874976
- UPC # 67965089372
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 1 |
Description
Hex Size: 1". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Guide Series Airtight & Waterproof Storage Case, 11L x 7-1/4W x 4H, Yellow (146000)
- IRWIN TAP PLUG 14MM - 1.25 HCS (HN1749ZR)
- YMW TAPS Spiral Point Tap, OX SS D6 M10X1.5 (372625)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53339D2B134140)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Black Oxide Finish (3186B)
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Satin Chrome Finish (3194)
- GRAY TOOLS Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish (3188)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Black Oxide Finish (3200B)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- GRAY TOOLS Combination Wrench 4", 12 Point, Satin Chrome Finish (3328)
- Gray Tools Wrenches