Shop All Hand Held Punches
Gray Tools
Broad Head Bull Pin, 5/16" x 13-3/4"
Mfr # 8308
Zoro # G604422748
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10
- Sizes Included 5/16" x 13-3/4"
- Size 1/4 X 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 8308
- Zoro # G604422748
- UPC # 67965107854
- Country of Origin Canada
- Category Hand Held Punches
Dimensions
Length (In.) | 10 |
Sizes Included | 5/16" x 13-3/4" |
Size | 1/4 X 10 |
Details
Item | Ironworkers Tool |
Description
Forged, heat-treated broad head provides large striking surface.. Broad head also reduces chance of pin slipping from the hand when aligning holes.. Resistance to "mushrooming" permitting longer service life vs conventional aligning pins.. Squared shoulder below brand head provides surface for the use of wrench to loosen wedged pins.. Long, even taper reduces binding and hang-up.. Heat-treated for strength.. Black oxide finish for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J6008C 1/2" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME (J6008C)
- STANLEY STANLEY 30FT HI-VIS LEVERLOCK TAPE (STHT30819S)
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9100)
- DEWALT 5/16" x 4" x 6" SDS+ Hammer Bit (DW5424)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Brass Pin Punch, 5/64 X 4'' (CB05)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- PROTO Punch, Drift, 3/32 In (J961/4)
- Gray Tools Hand Held Punches