Shop All Hand Held Punches
Gray Tools
Brass Taper Punch, 1/4" Pin Diameter X 1/2" Body X 6" Long
Mfr # CB27
Zoro # G604422885
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6
- Tip Size (In.) 1/4"
- Meets/Exceeds ANSI
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CB27
- Zoro # G604422885
- UPC # 67965066847
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 |
Tip Size (In.) | 1/4" |
Details
Item | Metal Punch |
Meets/Exceeds | ANSI |
Material | Brass |
Description
Body (inches): 1/2". Tip diameter (inches): 1/4". Knurled body provides superior grip and hold. . Ideal for use in non-marring applications.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 250-Piece Pack (48-32-4280)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- PROTO 3/4 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5532M)
- DAKE Arbor Press, 5 Tons (902006)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- WESTWARD Long Alignment Punch, 5/8 Tip, 21 In L (2AJB9)
- Gray Tools Hand Held Punches