Shop All Chisels
Gray Tools
Brass Scraper, 1/2 X 6"
Mfr # CBS16
Zoro # G904422738
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Application car repair, oil, gas and chemical industries
- Size 1/2 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # CBS16
- Zoro # G904422738
- UPC # 67965110182
- Country of Origin United States
- Category Chisels
Dimensions
Length | 6 |
Size | 1/2 x 6 |
Details
Item | Metal Scraper |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12"/300mm Euro-Cal IV Electronic Caliper (541003320)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925141)
- STENS Water Attachment Kit, Fits Stihl: Ts410 Cutquik Saws (635-420)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/4" Dia., Plastic (GNH5-HEX5S3A---)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- GRAY TOOLS Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long (C16)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GRAY TOOLS Diamond Point Chisel, 1/4" Cut X 1/2" Body X 6-1/2" Long (C15)
- MAYHEW PRO Cold Chisel, 3/8 in. x 5-1/4 in., Steel, BO (10202MAY)
- WILLIAMS Williams Cold Chisel, 5/8" (C-20)
- Gray Tools Cutting and Shaping Tools