Shop All Hand Held Punches
Gray Tools
Brass Pin Punch, 7/32 X 4''
Mfr # CB14
Zoro # G004422768
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.38
- Material Brass
- Sizes Included 7/32 x 4''
- Application car repair, oil, gas and chemical industries
- Size 7/32 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CB14
- Zoro # G004422768
- UPC # 67965110373
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.38 |
Sizes Included | 7/32 x 4'' |
Size | 7/32 x 4 |
Details
Item | Metal Punch |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-4-6-M8X1-B Indexing Plunger (817-4-6-M8X1-B)
- PROTO 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (J5334H)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-3/16)
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- MAYHEW Pin Punch Kit, 446K 5Pc Long (MAY76065)
- Gray Tools Hand Held Punches