Shop All Hand Held Punches
Gray Tools
Brass Pin Punch, 7/16 X 6''
Mfr # CB28
Zoro # G004422737
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 0.63
- Sizes Included 7/16 x 6''
- Application car repair, oil, gas and chemical industries
- Material Brass
- Size 7/16 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # CB28
- Zoro # G004422737
- UPC # 67965110403
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.63 |
Sizes Included | 7/16 x 6'' |
Size | 7/16 x 6 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 19/64 (C18645)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- URREA Black flat strike wrench 12 point, 2-5/16" opening size. (2737SW)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- MAYHEW 3/32In. Pin Punch (21001)
- Gray Tools Cutting and Shaping Tools