Shop All Hand Held Punches
Gray Tools
Brass Pin Punch, 5/64 X 4''
Mfr # CB05
Zoro # G304422819
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.25
- Application car repair, oil, gas and chemical industries
- Material Brass
- Sizes Included 5/64 x 4''
- Size 5/64 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CB05
- Zoro # G304422819
- UPC # 67965110328
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.25 |
Sizes Included | 5/64 x 4'' |
Size | 5/64 x 4 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 4715 15Ft Twist-Lock Prism Pole, 10ths/Metric (07-4715-TMA-FY)
- GREY PNEUMATIC SKT 1/2" DR X1/2 HEX DRIVER IM (GP2916F)
- KESON 50 ft Engineer's Tape Measure, 3/8 in Blade (ST10503X)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- AMPCO SAFETY TOOLS Round Center Punch, 5/16x4, Nonsparking (P-1290)
- Gray Tools Hand Held Punches