Shop All Hand Held Punches
Gray Tools
Brass Pin Punch, 5/16 X 4''
Mfr # CB20
Zoro # G004422881
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5
- Application car repair, oil, gas and chemical industries
- Sizes Included 5/16 x 4''
- Material Brass
- Size 5/16 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CB20
- Zoro # G004422881
- UPC # 67965110397
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.5 |
Sizes Included | 5/16 x 4'' |
Size | 5/16 x 4 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- MILWAUKEE TOOL Die Holder (43-72-0150)
- OSG Spiral Point Tap Plug, 3 Flutes (2631605)
- WESTWARD Ratcheting Wrench, Head Size 14mm (35Z093)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- MAYHEW PUNCH REG LINE UP 461-3/16" (MY22006)
- Gray Tools Hand Held Punches