Shop All Hand Held Punches
Gray Tools
Brass Pin Punch, 3/8" Pin Diameter X 1/2" Body X 6" Long
Mfr # CB30
Zoro # G304422802
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5
- Meets/Exceeds ANSI
- Sizes Included 3/8 x 6"
- Material Brass
- Size 3/8 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CB30
- Zoro # G304422802
- UPC # 67965066854
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.5 |
Sizes Included | 3/8 x 6" |
Size | 3/8 x 6 |
Details
Item | Metal Punch |
Meets/Exceeds | ANSI |
Material | Brass |
Description
Body (inches): 1/2". Pin diameter (inches): 3/8". Knurled body provides superior grip and hold. . Ideal for use in non-marring applications.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 124-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (446227)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MG)
- DYNABRADE SANDER PALM 6" (DB59040)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal (91281-07-09-1/2)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- Gray Tools Hand Held Punches