Shop All Hand Held Punches
Gray Tools
Brass Pin Punch, 3/16 X 4''
Mfr # CB12
Zoro # G404422719
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.38
- Application car repair, oil, gas and chemical industries
- Material Brass
- Sizes Included 3/16 x 4''
- Size 3/16 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CB12
- Zoro # G404422719
- UPC # 67965110366
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.38 |
Sizes Included | 3/16 x 4'' |
Size | 3/16 x 4 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 1/2-13, ST (24000)
- RIDGID Drain Cleaning Machine, 3/4x100 (K-750)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- HHIP Pro-Series 0-1" Lug Back Dial Indicator (4400-1100)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- HOUGEN-OGURA 7/16 in. Round Punch (76359)
- Gray Tools Hand Held Punches