Shop All Hand Held Punches
Gray Tools
Brass Pin Punch, 1/2 X 6''
Mfr # CB32
Zoro # G504422718
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5
- Material Brass
- Sizes Included 1/2 x 6''
- Application car repair, oil, gas and chemical industries
- Size 1/2 x 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CB32
- Zoro # G504422718
- UPC # 67965110427
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.5 |
Sizes Included | 1/2 x 6'' |
Size | 1/2 x 6 |
Details
Item | Metal Punch |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Conduit Reamer Replacement Blades (48-32-2351)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- KODIAK CUTTING TOOLS V62S 3/4 SINGLE END 6 FLUTE STUB VI EM ALCRO (5551964)
- DRILL AMERICA m24x3 HSS 4 Flute Hand Tap Set (DWTS24X3)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- GRAY TOOLS Brass Pilot Punch, 1/16 X 4'' (CP04)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- WESTWARD Transfer Punch, 5/8 In Tip, 4-7/8 In L (22N822)
- Gray Tools Cutting and Shaping Tools