Shop All Hand Held Punches
Gray Tools
Brass Pilot Punch, 5/64 X 4''
Mfr # CP05
Zoro # G204422728
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.25
- Material Brass
- Sizes Included 5/64 x 4''
- Application car repair, oil, gas and chemical industries
- Size 5/64 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CP05
- Zoro # G204422728
- UPC # 67965110441
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.25 |
Sizes Included | 5/64 x 4'' |
Size | 5/64 x 4 |
Details
Item | Metal Punch |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1151)
- TESA BROWN & SHARPE Universal Swivel Clamp, 1.25" L x 0.5" W (599-7055)
- WILLIAMS Phillips Screwdrvier, 2Pt, 1-1/2" Blade #2 Round (SDP-2-ST)
- STALWART 45pc 4V Cordless Screwdriver Set, Pink (75-PT2002)
- GRAY TOOLS Brass Pin Punch, 5/64 X 4'' (CB05)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- WESTWARD Transfer Punch, 1/8 In Tip, 4-7/8 In L (22N789)
- Gray Tools Cutting and Shaping Tools