Shop All Hand Held Punches
Gray Tools
Brass Pilot Punch, 5/32 X 4''
Mfr # CP10
Zoro # G104422842
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.38
- Sizes Included 5/32 x 4''
- Material Brass
- Application car repair, oil, gas and chemical industries
- Size 5/32 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CP10
- Zoro # G104422842
- UPC # 67965110472
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.38 |
Sizes Included | 5/32 x 4'' |
Size | 5/32 x 4 |
Details
Item | Metal Punch |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- DRILL AMERICA 1/4"-27 Carbon Steel Hex Die (DWTSH1/4-27)
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- WESTWARD 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (10E191)
- GRAY TOOLS Brass Pin Punch, 1/4 X 4'' (CB16)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- GRAY TOOLS Brass Pin Punch, 5/64 X 4'' (CB05)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- KLEIN TOOLS 1-1/16-Inch Barrel-Type Drift Pin (3263)
- Gray Tools Cutting and Shaping Tools