Shop All Hand Held Punches
Gray Tools
Brass Pilot Punch, 5/16 X 4''
Mfr # CP20
Zoro # G104422781
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 0.2
- Sizes Included 5/16 x 4''
- Application car repair, oil, gas and chemical industries
- Material Brass
- Size 5/16 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CP20
- Zoro # G104422781
- UPC # 67965110502
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.2 |
Sizes Included | 5/16 x 4'' |
Size | 5/16 x 4 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EHS25054)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41054)
- MILWAUKEE TOOL SAWZALL® AX™ 5TPI 9" Carbide Blds w SAWZALL® AX™ 5TPI 9" Carbide Blds (48-00-5226, 48-00-5226)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- SURTEK 90 DEG. Punch for marking 5x3/8" (117164)
- Gray Tools Cutting and Shaping Tools