Shop All Hand Held Punches
Gray Tools
Brass Pilot Punch, 3/16 X 4''
Mfr # CP12
Zoro # G304422789
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 0.38
- Sizes Included 3/16 x 4''
- Application car repair, oil, gas and chemical industries
- Material Brass
- Size 3/16 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CP12
- Zoro # G304422789
- UPC # 67965110489
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.38 |
Sizes Included | 3/16 x 4'' |
Size | 3/16 x 4 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.00mm (C74009)
- RIDGID Pipe Tap, 1-1/4"-11-1/2, Taper, 4 Flutes, NPT (E-5118)
- DEWALT 5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8") (DWA56015)
- STANLEY Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack) (11-988)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Brass Pin Punch, 5/64 X 4'' (CB05)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- HD FastCap Custom Color Punch Kit With Drill Bit (FCPUNCH KIT)
- Gray Tools Cutting and Shaping Tools