Shop All Hand Held Punches
Gray Tools
Brass Pilot Punch, 1/8 X 4''
Mfr # CP08
Zoro # G304422857
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.25
- Application car repair, oil, gas and chemical industries
- Sizes Included 1/8 x 4''
- Material Brass
- Size 1/8 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CP08
- Zoro # G304422857
- UPC # 67965110465
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.25 |
Sizes Included | 1/8 x 4'' |
Size | 1/8 x 4 |
Details
Item | Metal Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- SITEPRO AL8-32 32-Power Automatic Optical Level Kit (45-D8932K-1C)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- PROTO 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5531M)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Brass Pilot Punch, 1/16 X 4'' (CP04)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- GEDORE Pin Punch, 1, 5mm (119-1,5)
- Gray Tools Cutting and Shaping Tools