Shop All Hand Held Punches
Gray Tools
Brass Pilot Punch, 1/4 X 4''
Mfr # CP16
Zoro # G604422830
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.1
- Material Brass
- Sizes Included 1/4 x 4''
- Application car repair, oil, gas and chemical industries
- Size 1/4 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CP16
- Zoro # G604422830
- UPC # 67965110496
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.1 |
Sizes Included | 1/4 x 4'' |
Size | 1/4 x 4 |
Details
Item | Metal Punch |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle, Asm C36 Wrench (32595)
- GERBER Multiplier 600 Multi-Tool (07564)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51914D2B72415)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5332)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Brass Line Up Punch, 3/8 X 10" (CBL10)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- BONIDE PRODUCTS 276 8 oz. Ready To Use Sucker Punch Brush Top (BO576568)
- Gray Tools Cutting and Shaping Tools