Shop All Hand Held Punches
Gray Tools
Brass Pilot Punch, 1/16 X 4''
Mfr # CP04
Zoro # G004422713
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 0.25
- Material Brass
- Application car repair, oil, gas and chemical industries
- Sizes Included 1/16 x 4''
- Size 1/16 x 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CP04
- Zoro # G004422713
- UPC # 67965110434
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 0.25 |
Sizes Included | 1/16 x 4'' |
Size | 1/16 x 4 |
Details
Item | Metal Punch |
Material | Brass |
Application | car repair, oil, gas and chemical industries |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Nutdriver, Precision, M4 x 50mm (13932)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Orange (PLO-6AH-B)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-11' 6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/8 (70208)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- Gray Tools Hand Held Punches