Shop All Hand Held Punches
Gray Tools
Brass Line Up Punch, 3/8 X 10"
Mfr # CBL10
Zoro # G404422818
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10
- Type Line Up Punch
- Application car repair, oil, gas and chemical industries
- Material Brass
- Sizes Included 3/8 x 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CBL10
- Zoro # G404422818
- UPC # 67965110595
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 |
Sizes Included | 3/8 x 10" |
Size | 3/4 x 10 |
Details
Item | Metal Punch |
Type | Line Up Punch |
Application | car repair, oil, gas and chemical industries |
Material | Brass |
Description
Non-marring and non-sparking, will not damage harder steel maintenance.. Knurled handle for a more secure grip.. Common uses include: car repair, oil, gas and chemical industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Groover, Bronze, 1/4 in Radius (CF305PF)
- WESTWARD Mill File, Bastard Cut, Rect, 10 In L (10Z703)
- DIABLO STRAIGHT ROUTR BIT 1/8""D (DR04100)
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD3 (2CYD3)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- ALLPAX Cutting Head, Hollow Punch, 3/16" D x 1" H (AX1311)
- Gray Tools Cutting and Shaping Tools