Shop All Hand Held Punches
Gray Tools
Brass Drift Punch, 3/8" Diameter X 6" Long
Mfr # CBR6
Zoro # G504422886
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6
- Meets/Exceeds ANSI
- Material Brass
- Type Drift Punch
- Sizes Included 3/8 x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CBR6
- Zoro # G504422886
- UPC # 67965066861
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 |
Sizes Included | 3/8 x 6" |
Size | 3/8 x 6 |
Details
Item | Metal Punch |
Meets/Exceeds | ANSI |
Material | Brass |
Type | Drift Punch |
Description
Body (inches): 3/8". Pin diameter (inches): 3/8". Knurled body provides superior grip and hold. . Ideal for use in non-marring applications.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- LISLE PULLER ADJUSTABLE SPARK PLUG WIRE (LI51750)
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-06)
- GRAY TOOLS Brass Pilot Punch, 3/8 X 6'' (CP24)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- KEYSCO TOOLS Pin Punch Set, Length 8 In, Brass, 4PC (77767)
- Gray Tools Cutting and Shaping Tools