Shop All Hand Held Punches
Gray Tools
Brass Drift Punch, 1/2" Diameter X 7" Long
Mfr # CBR7
Zoro # G904422882
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Sizes Included 1/2 x 7"
- Material Brass
- Type Drift Punch
- Meets/Exceeds ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CBR7
- Zoro # G904422882
- UPC # 67965035249
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 |
Sizes Included | 1/2 x 7" |
Size | 1/2 x 7 |
Details
Item | Metal Punch |
Material | Brass |
Type | Drift Punch |
Meets/Exceeds | ANSI |
Description
Body (inches): 1/2". Pin diameter (inches): 1/2". Knurled body provides superior grip and hold. . Ideal for use in non-marring applications.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert for 4Up, 925-FOAM_4UP (925-FOAM_4UP)
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (DW5406)
- CENTURY DRILL & TOOL Titanium Drill Bit, 25/64 in. (88425)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Professional Heavy Duty Ethernet Crimp Tool (FWT100054C)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- GRAY TOOLS Brass Pin Punch, 5/16 X 4'' (CB20)
- GRAY TOOLS Pin Punch, 1/2" Pin Diameter X 3/4" Body X 10" Long (C31C)
- MAYHEW Punch/Chisel Kit, 754K 8Pc (MAY61025)
- Gray Tools Hand Held Punches