Shop All Nut Drivers
Gray Tools
9mm Nut Driver, 6" Long, 1000V Insulated
Mfr # CH09M-I
Zoro # G100874973
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # CH09M-I
- Zoro # G100874973
- UPC # 67965088405
- Country of Origin United States
- Category Nut Drivers
Dimensions
Size | 9 mm |
Description
Hex Opening: 9mm. Cushioned non-slip handle. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Fire, Contractr (65720GRA)
- POSI LOCK Caged Jaw Puller, 12 t, 2 Jaw (208)
- PFERD 8" Three Square File - DIY Packaged - Second Cut, with Handle (11101P)
- PROTO Sledge Hammer, 3 lb., 14 In, Fiberglass (J1434G)
- GRAY TOOLS 5/16" Nut Driver, 6-5/8" Long, 1000V Insulated (CH10-I)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF13125)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- KLEIN TOOLS 5/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-5/8-INS)
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- KO-KEN T Handle Socket 3/8 6 Point 250 x 200mm (104A-3/8)
- Gray Tools Screwdrivers and Nutdrivers