Shop All Insulated Sockets
Gray Tools
9/32" X 1/4" Drive 12 Point, Standard Length, 1000V Insulated
Mfr # V109-I
Zoro # G800874587
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Sep-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # V109-I
- Zoro # G800874587
- UPC # 67965088467
- Country of Origin United States
- Category Insulated Sockets
Dimensions
Size | Sep-32 |
Description
Hex Size: 9/32". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16 (C23125)
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel (81904D2B82490)
- HHIP 1/2-13NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8621)
- GRAY TOOLS 22mm X 1/2" Drive, 12 Point Standard Length, 1000V Insulated (M1222-I)
- GRAY TOOLS 1/2" X 3/8" Drive, 12 Point Standard Length, 1000V Insulated (T16-I)
- WIHA 1/2 in Drive Insulated Socket 14 mm, Hex, Metric (31614)
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- WIHA 3/8 in Drive Insulated Socket 12 mm, Hex, Metric (31512)
- WIHA 1/2 in Drive Insulated Socket 13 mm, Hex, Metric (31613)
- Gray Tools Sockets & Ratchets